4 Tons Standard Evaporator Air Handler Coil

Part #GP140149  |  Item #1613192  |  Manufacturer Part #P140149

Tonnage:

4 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

Application: Air Handler

BTU: 48000

Brand Model Compatibility: ARUF049-00A-1A Air Handler

Coil Type: Evaporator

Configuration: Standard

Material: Metal

Refrigerant: R-22

Tonnage: 4 Tons

UL Listed: No

Width: 25 in