41-1/2 in. Wall Access Panel
This product has been replaced by
Manufacturer Part #WAD-1S
41-1/2 in. Wall Access Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- Galvanized steel construction with powder paint finish with 500 hour salt spray approval
- Products sold in select areas only. Please contact your local branch for availability in your area
- Frame screws are not visible after installation
- Fastens to outside of wall surface
- Does not have to perfectly match hole opening
- Wall access doors are available in 2 sizes for use with the AH series air handlers, as well as the AW series wall mount models
- Door can be latex painted in the field
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 41-1/2 in
- Length:
- 41-19/50 in
- Material:
- Steel