Goodman 460V Packaged Air Conditioner

GDCCXXX4BXXX

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in filter rack with standard 2" filters
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heater kits with single-point entry
  • High and low-pressure switches
  • R-410A chlorine-free refrigerant
  • Terminal strip 24 volt
  • Units meet the performance outlined in table 6.8.1A of ASHRAE standard 90.1-2010

SPECIFICATIONS

BTU
36000
Blower Type
Direct Drive
Coating
Galvanized
Configuration
Downflow, Upflow
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Galvanized Steel
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
460V
Weight
53
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday