Goodman

5 Tons 14 SEER R-410A Single-Stage Air Conditioner Condenser

Part #GGSX140601  |  Manufacturer Part #GSX140601

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • Single-speed condenser fan motor
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 35-1/2 in

EER: 11.7

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-1/4 in

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 50

Origin: Domestic

Phase: Single Phase

Product Type: Outdoor Condenser

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Tonnage: 5 Tons

Type: GGSX140601

Volts: 208/230V

Weight: 260

Width: 35-1/2 in