0 items

Goodman CAPF Series 21 in. 5 Ton Downflow and Upflow Cased Coil for Split-System Air Conditioner, Furnace and Heat Pump

GCAPF4961C6

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

SPECIFICATIONS

AMP
15, 2.4
Application
Furnace, Heat Pump, Split System Air Conditioner
BTU
25000
Blower Type
Direct Drive
Collection
CAPF Series
Configuration
Downflow, Upflow
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
30 in
Horsepower
1/3 hp
Indoor Outdoor
Indoor
Liquid Line OD
3/8 in
MBH
25
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Watts
25
Weight
100
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday