5/8 in. OD Accumulator
5/8 in. OD Accumulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Steel
- Product Type:
- Accumulator