58000 BTU R-22 208/230V Single Phase Scroll Compressor

You last purchased this on
 
Goodman®

58000 BTU R-22 208/230V Single Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

58000 BTU R-22 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #GZR57K3EPFV830
  • Item #5145603
  • Manufacturer Part #ZR57K3EPFV830
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BTU:
58000
Compressor Type:
Scroll
Diameter:
8 in
Height:
17-9/10 in
Phase:
Single Phase
Refrigerant:
R-22
Volts:
208/230V