0 items

Goodman 5T 90MBH 208/230 3 Phase Belt Drive Gas/Electric Packaged Air Conditioner

GCPG0600903BXXX

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bottom utility entry
  • Complies with California Knox emission standards
  • Contactor with lugs
  • Features copper tube/aluminum fin coils; high capacity, steel cased filter drier; and built-in filter rack with standard 2 inch filters
  • Features high efficiency scroll compressor; R-410A chlorine free refrigerant; and TuffTube tubular heat exchanger
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes 24 volt terminal strip; heavy gauge galvanized steel cabinet; and sloped drain pan
  • UV resistant power paint finish

SPECIFICATIONS

BTU
90000
BTU Heat Rating
92000 Btu/h
Depth
48-3/16 in
Height
38-13/16 in
MBH
90
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Width
74-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday