Natural Gas Twinning Kit
Natural Gas Twinning Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- GMS8, GMH8, GDH8, GDS8, GHS8, GMH95, GCH95/C
- Condensing:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 7-1/2 in
- Power Source:
- Gas
- Product Type:
- Twinning Kit
- Stages:
- Two
- UL Listed:
- No
- Width:
- 6 in