0 items

Goodman GDH8 Series 14 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Downflow 1/3 hp Natural or LP Gas Furnace

GGDH80603AN

BTU

60000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

SPECIFICATIONS

AMP
15, 8.5
ANSI Specifications
ANSI Z223.1
BTU
60000
CSA Certified
CSA B142.2, CSA B149.1
Collection
GDH8 Series
Condensing
No
Configuration
Downflow
Depth
28 in
ETL Listed
Yes
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-3/8 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
60
Material
Steel
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
30 to 60 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday