14 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Downflow 1/3 hp Natural or Propane Furnace

You last purchased this on
 
Goodman®

GDH8 Series 14 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Downflow 1/3 hp Natural or Propane Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GDH8 Series 14 in. 60000 BTU 80% AFUE 3 Ton Two-Stage Downflow 1/3 hp Natural or Propane Furnace

  • Fast #
  • Part #GGDH80603AX
  • Item #4249581
  • Manufacturer Part #GDH80603AX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty aluminized-steel tubular heat exchanger
  • Silicon Nitride igniter
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-speed blower motor
  • Self-diagnostic control board with constant memory fault code
  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • Quiet and single-speed draft induced
  • Two-Stage gas valve
  • AHRI Certified
  • Low continuous fan speed options offer quiet air circulation
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15, 8.5
ANSI:
ANSI Z223.1
Application:
Unitary System
BTU:
60000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Multispeed
CSA Certified:
CSA B142.2, CSA B149.1
Collection:
GDH8 Series
Compressor Type:
Scroll
Condensing:
No
Configuration:
Downflow
Decibel Rating (dB):
72 dB
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Flue Size:
4
Fuel Type:
Propane, Natural Gas
Height:
33-3/8 in
Horsepower:
1/3 hp
ISO:
Yes
Ignition System:
Silicon Nitride
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Steel
Max CFM:
1200 cfm
Maximum Airflow:
1200
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
Product Type:
Gas Furnace
Refrigerant:
R-410A
SEER:
13
Stages:
Two
Temperature Range:
30 to 60 Deg F
Tonnage:
3 Ton
UL Listed:
No
Vent Type:
Chimney Vent
Volts:
115V
Width:
14 in