0 items

Goodman GSC Series 7.5 Ton 10 SEER 1 hp Single-Stage R-22 Split-System Air Conditioner

GGSC100903

Tonnage

7.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Appliance quality, post-paint finish resists the effects of weather and time
  • Factory installed in-line filter drier
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency condenser coil made of corrugated aluminum fins and rifled refrigeration-grade copper tubing
  • High performance, energy efficient compressor
  • Louvered cabinet made of heavy-gauge galvanized steel that protects the coil
  • Three-bladed fan and louvered sound-control top for quieter performance

SPECIFICATIONS

AMP
196, 37.6
BTU
87000
BTU Cooling Rating
87000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSC Series
Decibel Rating dB
84 dB
Depth
35-1/2 in
EER
11
Energy Star Compliant
No
Height
41-1/2 in
Horsepower
1 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
87
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
7.5 Tons
UL Listed
No
Volts
208/230V
Width
35-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday