0 items

Goodman GSH10 Series 7.5 Ton 10 SEER Single-Stage R-22 1 hp Split-System Heat Pump

GGSH100904

Tonnage

7.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ETL listed
  • Energy efficient compressor
  • For use with R-22 refrigerant, charged with inert gas for shipping
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Louvered sound control top for quiet operation

SPECIFICATIONS

AMP
100, 19.5, 25, 30
BTU Cooling Rating
90000 Btu/h
BTU Heat Rating
84000 Btu/h
CEC Compliant
For Sale in CA
Collection
GSH10 Series
Decibel Rating dB
76 dB
Depth
35-1/2 in
EER
11
Energy Star Compliant
No
Height
37-1/2 in
Horsepower
1 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
5/8 in
MBH
90
Material
Aluminum, Copper, Galvanized Steel
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
1-3/8 in
Tonnage
7.5 Tons
UL Listed
No
Volts
460V
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday