OD Tube 7/8 in. Accumulator
OD Tube 7/8 in. Accumulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Application:
- Air Conditioning, Heat Pump
- Brand Model Compatibility:
- ANZ130421AB, CP48-1EB, DCH048XXX4BXXXAB, GPH1360M24AA and WPH4460AHAB
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Material:
- Steel
- Product Type:
- Accumulator
- Size:
- 174 oz
- UL Listed:
- Yes