0 items

Goodman AWUF Series Single-Stage Vertical 1/5 hp Wall Mount Air Handler

GAWUF0816

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in filter rack with standard 2" filters
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Equipped with a check flowrater for cooling-only and heat pump operation
  • Factory-installed pull-type disconnect
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sequence-controlled and rust-resistant nickel chromium heating elements
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Wall-hanging bracket provided

SPECIFICATIONS

AMP
34.6, 40
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
142000 Btu/h
Blower Type
Direct Drive
Collection
AWUF Series
Configuration
Vertical
Decibel Rating dB
83 dB
Depth
16-1/8 in
EER
10.6
ETL Listed
Yes
Energy Star Compliant
No
Height
36 in
Horsepower
1/5 hp
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
755
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
Volts
208/240V
Watts
8
Weight
84
Width
20-3/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday