0 items

Goodman GDH8 Series 17-1/2 in. 80000 BTU 80% AFUE 4 Ton Two-Stage Downflow 1/2 hp Natural or LP Gas Furnace

GGDH80804BN

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

SPECIFICATIONS

AMP
12.9, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
CSA Certified
CSA B142.2, CSA B149.1
Collection
GDH8 Series
Configuration
Downflow
Decibel Rating dB
74 dB
Depth
28 in
EER
12.5
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/8 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
Liquid Line OD
3/8 in
MBH
80
Material
Steel
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday