0 items

Goodman GDH8 Series 17-1/2 in. 80000 BTU 80% AFUE 4 Ton 2-Stage Downflow 1/2 hp Gas Furnace

GGDH80804BX

BTU

80000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

SPECIFICATIONS

AMP
12.5, 15
ANSI Specifications
ANSI Z223.1
BTU
80000
BTU Heat Rating
100000 Btu/h
Blower Type
Direct Drive
CSA Certified
CSA B142.2, CSA B149.1
Collection
GDH8 Series
Condensing
No
Configuration
Downflow
Depth
28-3/4 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/8 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
80
Material
Steel
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Refrigerant
R-410A
Stages
Two
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday