0 items

Goodman 80MBH 80% 2 Stage Upflow Horizontal Gas Furnace

GGMH80805CN

MBH

90
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color-coded low voltage terminals with provisions for electronic air cleaner and humidifier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-duty aluminized-steel dual-diameter and tubular heat exchanger
  • Low continuous fan speed options offer quiet air circulation
  • Multi-speed blower motor
  • Quiet and single-speed draft induced
  • Self-diagnostic control board with constant memory fault code
  • Two-stage convertible gas valve automatically adjust to high or low stage

SPECIFICATIONS

AMP
13
BTU
90000
BTU Heat Rating
92000 Btu/h
Blower Type
Direct Drive
Configuration
Convertible
Decibel Rating dB
78 dB
Depth
48-3/16 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
38-13/16 in
Horsepower
1/2 hp
MBH
90
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
Volts
460V
Weight
610
Width
74-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday