0 items

Goodman GPD14 Series 3 Tons 14 SEER R-410A Single-Stage Aluminum Fin Multi-Position Natural Gas/Electric Packaged Unit

GGPD1436090M41

Tonnage

3 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Combines cooling with heat pump and gas heating for optimal year long performance
  • Durable, corrosion resistant T-140 aluminized steel tubular heat exchanger
  • EEM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor
  • Power assisted combustion
  • R-410A chlorine free refrigerant
  • Self diagnostic blower operation and safety circuits

SPECIFICATIONS

AMP
20
BTU
90000
BTU Cooling Rating
35200 Btu/h
BTU Heat Rating
32600 Btu/h
CEC Compliant
For Sale in CA
Collection
GPD14 Series
Configuration
Multi
Decibel Rating dB
76 dB
Depth
51 in
EER
11.4
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
90
Max CFM
1050
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
440
Width
47 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday