0 items

Goodman GCVC95 Series 24-1/2 in. 91000 BTU 95% AFUE 2 - 5 Ton Two-Stage Downflow and Horizontal 1 hp Natural or LP Gas Furnace

GGCVC950915DX

BTU

91000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Auto comfort mode for enhanced dehumidification
  • ComfortNet Communications System compatible
  • Dual diameter tubular heat exchanger
  • Durable 110 Volt Silicon Nitride Igniter
  • Efficient, quiet four speed circulator blower motor
  • Electronic control board with self diagnostics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet two speed induced draft blower

SPECIFICATIONS

AMP
15, 15.1
BTU
91000
Collection
GCVC95 Series
Condensing
No
Configuration
Downflow, Horizontal
Depth
28-3/4 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40-3/4 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
91
Material
Aluminized Steel, Stainless Steel
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
25 to 55 Deg F
Tonnage
2 - 5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday