Goodman
ACNF Series 2 Tons Horizontal 1/4 hp Air Handler
Part #GACNF240516 | Item #3603123 | Manufacturer Part #ACNF240516
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Check flowrater for cooling and heat pump applications
- Sequence-controlled and rust-resistant nickel chromium heating elements
- Quiet operation
- Primary/secondary drain connection in a high-temperature plastic drain pan
- Suitable for free-return installation (non-ducted return air)
- Factory-installed pull-type disconnect
- Easy to service
- AHRI Certified
- Frequency: 60 Hz
Documents
Specifications
AMP: 24.3
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
BTU Heat Rating: 9000 Btu/h
Blower Type: Multispeed
CFM: 840
Collection: ACNF Series
Configuration: Horizontal
Depth: 11-19/50 in
EER: 12.2
ETL Listed: Yes
Energy Star Compliant: No
HSPF: 8.2
Height: 11 in
Horsepower: 1/4 hp
Installation Type: Ceiling Mount
Liquid Line OD : 3/8 in
MBH: 24
Max CFM: 880
Maximum Airflow: 880
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Pump Motor Type: PSC
Refrigerant: R-410A
SEER: 13
Suction Line OD : 3/4 in
Tonnage: 2 Tons
Type: GACNF240516
Volts: 208/230V
Watts: 4.8
Weight: 69
Width: 43-1/4 in