2.5 Ton - Horizontal - Multispeed - Air Handler
ACNF Series 2.5 Ton - Horizontal - Multispeed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Check flow rater for heat pump and cooling-only applications
- All-Aluminum tube/aluminum fin coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Models with EEM motors: ACNF25 & ACNF31
- High-efficiency evaporator coil
- Quiet operation
- Sequence-controlled and rust-resistant nickel chromium heating elements of 5, 6, 8 and 10 kW
- Direct-drive, resilient-mount, multi-speed motor
- AHRI Certified
- Available with and without heat
Specifications
- AMP:
- 1.68
- Application:
- Unitary System
- BTU Cooling Rating:
- 30,000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 890 ft3/min
- Collection:
- ACNF Series
- Configuration:
- Horizontal
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10 in
- Horsepower:
- 1/4 hp
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1005 cfm
- Maximum Airflow:
- 1005
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 49-1/2 in