0 items

Goodman ACNF Series Air Handler

GACNF516

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Check flowrater for cooling and heat pump applications
  • Easy to service
  • Factory-installed pull-type disconnect
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Primary/secondary drain connection in a high-temperature plastic drain pan
  • Quiet operation
  • Sequence-controlled and rust-resistant nickel chromium heating elements
  • Suitable for free-return installation (non-ducted return air)

SPECIFICATIONS

AMP
28.6, 30
BTU
24000
BTU Cooling Rating
11000 Btu/h
BTU Heat Rating
14000 Btu/h
Collection
ACNF Series
Depth
21 in
Energy Star Compliant
No
Height
10 in
Installation Type
Ceiling Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
969
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Type
DRX09QMVJU
Volts
208/230V
Watts
4.8
Weight
60
Width
43-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday