0 items

Goodman 23-3/4 in. 3.5 Ton Evaporator Coil for Air Handler

G0270A00411S

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
BTU
42000
Brand Model Compatibility
ARUF364216 Air Handler
Height
24-1/2 in
Length
26 in
Material
Aluminum
Power Source
Electric
Tonnage
3.5 Tons
UL Listed
No
Width
23-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday