3.5 Ton - Variable Speed - Air Handler

You last purchased this on
 
Goodman®

AMVT Series 3.5 Ton - Variable Speed - Air Handler

  • Fast #
  • Part #GAMVT42CP1400
  • Item #10056719
  • Manufacturer Part #AMVT42CP1400
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

AMVT Series 3.5 Ton - Variable Speed - Air Handler

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Auto configuration of the airflow and tonnage in communicating mode
  • Commissioning and diagnostics via on board Bluetooth with the CoolCloud™ phone and tablet application
  • Integrated communicating ComfortBridge™ technology
  • Requires Certification

Specifications

AMP:
15, 5.2, 6.5
BTU Cooling Rating:
42,000 Btu/h
Blower Type:
Variable Speed
Collection:
AMVT Series
Depth:
21 in
ETL Listed:
Yes
Height:
53-7/16 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
Material:
Aluminum
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3.5 Ton
Volts:
208/240V
Width:
21 in