3 Ton - Multi-Position - Multispeed - Air Handler

You last purchased this on
 
Goodman®

ARUF Series 3 Ton - Multi-Position - Multispeed - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

ARUF Series 3 Ton - Multi-Position - Multispeed - Air Handler

  • Fast #
  • Part #GARUF37C14
  • Item #5051188
  • Manufacturer Part #ARUF37C14
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Check flowrater for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Recommended Breaker Size: 15 Amps
  • AHRI Certified
  • Frequency: 60 Hz
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
4
BTU:
37000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
Multispeed
CFM:
1040 ft3/min
Coil Type:
Cased
Collection:
ARUF Series
Configuration:
Multi-Position
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
53-7/16 in
Horsepower:
1/3 hp
ISO:
Yes
Liquid Line (OD):
3/8 in
MBH:
37
Material:
Aluminum, Steel
Max CFM:
1520 cfm
Maximum Airflow:
1520
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Type:
GARUF37C14
Volts:
208/230V
Weight:
116 lb
Width:
21 in