Goodman ARUF Series 2 Tons Multi 1/3 hp Air Handler

GARUF2B14

Manufacturer Part #: ARUF25B14

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Check flowrater for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • AHRI Certified
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps
  • Warranty: 5 Years

SPECIFICATIONS

AMP
15
BTU
25000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
18000 Btu/h
Blower Type
Multispeed
Collection
ARUF Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Height
45 in
Horsepower
1/3 hp
ISO Specifications
Yes
Liquid Line OD
3/8 in
MBH
25
Max CFM
1255
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Motor Type
PSC
Refrigerant
R-410A
Tonnage
2 Tons
Type
GARUF25B14
Volts
208/230V
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday