ASPT Series 2 Tons Single-Stage Multi 3/4 hp Air Handler

Part #GASPT33C14  |  Item #7343389  |  Manufacturer Part #ASPT33C14

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • Optimized for use with R-410A refrigerant
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • AHRI Certified
  • Frequency: 60 Hz
  • Recommended Breaker Size: 15 Amps
  • Warranty: 5 Years

Specifications

AMP: 15

BTU: 18000

BTU Cooling Rating: 24000 Btu/h

Blower Type: Multispeed

CFM: 590

Coil Type: Aluminum Fin

Collection: ASPT Series

Configuration: Multi

ETL Listed: Yes

Energy Star Compliant: No

Height: 49 in

Horsepower: 3/4 hp

ISO Specifications: Yes

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 1465

Maximum Airflow: 1465

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Motor Type: ECM

Refrigerant: R-410A

Refrigerant Control: TXV

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 2 Tons

Volts: 208/230V

Watts: 3

Weight: 118

Width: 21 in