5 Ton - Multi-Position - Multispeed - Air Handler
ASPT Series 5 Ton - Multi-Position - Multispeed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Internal factory-installed thermal expansion valves for cooling and heat pump applications
- Coil mounting track for quick repositioning
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Frequency: 60 Hz
- Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
- AHRI Certified
- Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
- Optimized for use with R-410A refrigerant
- Warranty: 5 Years
- Recommended Breaker Size: 15 Amps
Specifications
- AMP:
- 15
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 1440 ft3/min
- Collection:
- ASPT Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 58 in
- Horsepower:
- 1 hp
- ISO:
- Yes
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 2265 cfm
- Maximum Airflow:
- 2265
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Type:
- GASPT61D14
- Volts:
- 208/230V
- Weight:
- 167 lb
- Width:
- 24-1/2 in