Goodman ASPT Series Multi-Position 3/4 hp Air Handler

GASPTD14

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AHRI Certified
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Coil mounting track for quick repositioning
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Optimized for use with R-410A refrigerant
  • Recommended Breaker Size: 15 Amps
  • Warranty: 5 Years

SPECIFICATIONS

AMP
15, 6
BTU
42000
Blower Type
Multispeed
CFM
1110
Collection
ASPT Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
58 in
Horsepower
3/4 hp
ISO Specifications
Yes
Liquid Line OD
3/8 in
MBH
42
Max CFM
1780
Maximum Airflow
1780
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Motor Type
ECM
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3.5 Tons
Volts
208/230V
Weight
27
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday