Goodman ASPT Series Single-Stage Multi-Position Air Handler

GASPT3C14

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Coil mounting track for quick repositioning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Optimized for use with R-410A refrigerant

SPECIFICATIONS

AMP
15, 4
BTU
18000
Blower Type
Direct Drive
Collection
ASPT Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
49 in
Horsepower
3/4 hp
Liquid Line OD
3/8 in
MBH
30
Max CFM
1400
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
1.5 - 2 Tons
Volts
208/230V
Watts
6
Weight
59
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday