Goodman
AVZC18 Series 4 Ton 19 SEER Single-Stage R-410A 2 hp Split-System Heat Pump
Part #AAVZC180481 | Item #7333887 | Manufacturer Part #AVZC180481
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-density foam compressor sound blanket
- ComfortNet™ communicating system compatible
- Amana control algorithmic logic
- In communicating mode only two low voltage wires to outdoor unit required
- Diagnostic indicator lights, seven-segment LED display and fault code storage
- Amana Inside intelligence for diagnostics
- Field-selectable boost mode increases compressor speed during unusually high loads
- Fully charged for 15' of tubing length
- Field-installed bi-flow filter drier
Documents
Specifications
AFUE: 80.00
AMP: 3.63
Auto Switching Heat Cool : No
BTU: 120000
BTU Cooling Rating: 120000 Btu/h
BTU Heat Rating: 44500 Btu/h
Blower Type: Belt Drive
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: AVZC18 Series
Compressor Type: Scroll
Decibel Rating dB : 83 dB
Depth: 24 in
EER: 11.3
ETL Listed: Yes
Energy Star Compliant: No
Height: 60-1/2 in
Horsepower: 2 hp
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
MBH: 120
Phase: Three Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 19
Sound Blanket: No
Stages: Single
Suction Line OD : 1-1/8 in
Tonnage: 4 Tons
Type: GAVZC180481
UL Listed: No
Volts: 460V
Weight: 430
Width: 48-1/2 in