AVZC18 Series 5 Ton 18 SEER Single-Stage R-410A 2 hp Split-System Heat Pump

Part #AAVZC180601  |  Item #7333893  |  Manufacturer Part #AVZC180601

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-density foam compressor sound blanket
  • ComfortNet™ communicating system compatible
  • Amana control algorithmic logic
  • In communicating mode only two low voltage wires to outdoor unit required
  • Diagnostic indicator lights, seven-segment LED display and fault code storage
  • Amana Inside intelligence for diagnostics
  • Field-selectable boost mode increases compressor speed during unusually high loads
  • Fully charged for 15' of tubing length
  • Field-installed bi-flow filter drier

Documents

Specifications

AFUE: 80.00

AMP: 7.5

Auto Switching Heat Cool : No

BTU: 120000

BTU Cooling Rating: 120000 Btu/h

BTU Heat Rating: 53500 Btu/h

Blower Type: Belt Drive

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: AVZC18 Series

Compressor Type: Scroll

Decibel Rating dB : 83 dB

Depth: 24 in

EER: 11.3

ETL Listed: Yes

Energy Star Compliant: No

Height: 60-1/2 in

Horsepower: 2 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 120

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 18

Sound Blanket: No

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

Type: GAVZC180601

UL Listed: No

Volts: 208/230V

Weight: 430

Width: 48-1/2 in