Goodman

Back Protection Wire Net for Daikin RKN09KEVJU Ductless Outdoor Wall Mount Single Zone Mini-Split Condenser

Part #DKKG063A42  |  Manufacturer Part #KKG063A42

Brand Model Compatibility:

Daikin RKN09KEVJU Ductless Outdoor Wall Mount Single Zone Mini-split Condenser
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 5 Years

Specifications

Auto Switching Heat Cool : No

Brand Model Compatibility: Daikin RKN09KEVJU Ductless Outdoor Wall Mount Single Zone Mini-split Condenser

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Product Type: Back Protection Wire Net

Zones: 1