Goodman

3/4 in. Base Brass Valve

Part #G0151R000S  |  Manufacturer Part #0151R00079S

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Brass

NSF Certified: No

Type: G0151R00079S

UL Listed: No

Valve Size: 3/4 in