2.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted
CAPFA 2.5 Ton - Upflow/Downflow - Aluminum - Cased - Coil - Painted
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Optimized for use with R-410A refrigerant
- Check flowrator for cooling applications
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 21 in. depth for easier attic access
- Single-piece access panel with tight seal helps to keep conditioned air from escaping
- Seal tight customized suction and liquid grommets for easy installation and removal
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Galvanized, leather grain-embossed finish
- Vertical application
Specifications
- BTU:
- 30000
- Coating:
- Painted
- Coil Type:
- Cased
- Collection:
- CAPFA
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Communicating:
- Communicating
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 22 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- Flowrater
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Weight:
- 41 lb
- Width:
- 14 in