Goodman

CAUF Series 16-1/2 in. 2.5 Ton Downflow and Upflow Uncased Coil for Split-System Air Conditioner, Furnace and Heat Pump

Part #GCAUF3131B6  |  Manufacturer Part #CAUF3131B6

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • Split seam front for easy access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • AHRI Certified

Specifications

AFUE: 80.00

AMP: 20

Application: [Furnace, Heat Pump, Split System Air Conditioner]

BTU: 60000

BTU Cooling Rating: 30000 Btu/h

Blower Type: Direct Drive

Case Included: No

Coating: Galvanized

Coil Type: Uncased

Collection: CAUF Series

Compressor Type: Scroll

Configuration: [Downflow, Upflow]

Depth: 20-13/100 in

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

Height: 20-1/16 in

Horsepower: 1/2 hp

Liquid Line OD : 3/8 in

MBH: 60

Material: Aluminum

Phase: Single Phase

Power Source: Electric

Product Type: Evaporator Coil

Refrigerant: R-410A

SEER: 15

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 197/208/230/253V

Weight: 27

Width: 16-1/2 in