Goodman CDXS Series Multi-Zone Ceiling Mount Indoor Mini-Split Unit

DCDXSLVJU

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air filter (prefilter)
  • Auto-restart (after power failure)
  • External static pressure 12" aq
  • Frequency: 60 Hz
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hot start technology
  • IR controller included
  • Parts Warranty: 5 Years

SPECIFICATIONS

AMP
30
Auto Switching Heat Cool
Yes
BTU
15000
BTU Heat Rating
22000 Btu/h
Blower Type
Direct Drive
Brand Model Compatibility
Daikin 3MXL24QMVJU Multi Zone Outdoor Unit
CFM
297
Collection
CDXS Series
Compressor Type
Scroll
Configuration
Horizontal
Decibel Rating dB
37 dB
Depth
24-11/25 in
Drain Opening
1-1/32 in
ETL Listed
Yes
Energy Star Compliant
No
Fan Speeds
4
Height
7-7/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
15
Max CFM
424
Maximum Airflow
424
Origin
Global
Phase
Single Phase
Product Type
Slim Duct Unit
Refrigerant
R-410A
Stages
1H/1C
Tonnage
1.25 Tons
Type
Slim Duct Unit
Volts
208/230V
Watts
172
Weight
60
Width
35-11/25 in
Wireless Communication
Wi-Fi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday