Goodman Ceiling Mount Indoor Mini-Split Multi-Zone

DFFQLVJUNG

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Heat Rating
9000 Btu/h
Energy Star Compliant
No
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Suction Line OD
3/8 in
Tonnage
.75 Ton
Volts
208/230V
Width
22-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday