Goodman

CHPF Series 26 in. 3 - 3.5 Ton Horizontal Cased Coil

Part #GCHPF3642C6  |  Manufacturer Part #CHPF3642C6

Tonnage:

3 - 3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Some models suitable for use with R-410A or R-22 refrigerant
  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • Split seam front for easy access
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • AHRI Certified

Specifications

AMP: [0.6, 15]

BTU: 42000

BTU Cooling Rating: 42000 Btu/h

BTU Heat Rating: 26000 Btu/h

Blower Type: Direct Drive

Case Included: Yes

Coil Type: Cased

Collection: CHPF Series

Configuration: Horizontal

Depth: 21-13/100 in

ETL Listed: Yes

Height: 21 in

Liquid Line OD : 3/8 in

MBH: 42

Material: Aluminum

Phase: Single Phase

Power Source: Gas

Product Type: Evaporator Coil

Refrigerant: R-410A

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 3 - 3.5 Tons

Type: GCHPF3642C6

UL Listed: No

Volts: 208/230V

Weight: 31

Width: 26 in