3 Ton - Horizontal - Aluminum - Cased - Coil
CHPF Series 3 Ton - Horizontal - Aluminum - Cased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rust resistant and thermoplastic drain pans featuring a low water-retention design
- Split seam front for easy access
- Foil-faced insulation covers the internal casing to reduce cabinet condensation
- Check flowrater for cooling and heat pump applications
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- AHRI Certified
- DecaBDE-free thermoplastic drain pan with secondary drain connections
Specifications
- AMP:
- 1.8, 15
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Blower Type:
- Direct Drive
- Case Included:
- Yes
- Coil Type:
- Cased
- Collection:
- CHPF Series
- Configuration:
- Horizontal
- Depth:
- 21-13/100 in
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Type:
- GCHPF3636B6
- UL Listed:
- No
- Weight:
- 80 lb
- Width:
- 26 in