28 x 43 x 14-1/2 in. Media Air Cleaner
Clean Comfort® 28 x 43 x 14-1/2 in. Media Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Air Cleaner Size:
- 28 in x 43 in
- Collection:
- Clean Comfort®
- Height:
- 28 in
- Length:
- 43 in
- MERV Rating:
- 11
- Width:
- 28-1/2 in