Combustible Blower Assembly for Goodman CPG0600903BXJXBA Package Gas Unit
Combustible Blower Assembly for Goodman CPG0600903BXJXBA Package Gas Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 150 cold working pressures.
- Products sold in select areas only; please contact your local branch for availability in your area
- Socket head cap screws used on valve sizes 36" and larger.
- Chevron design TFE prevents external leakage.
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
- Adjustable gland flange.
- Components. Square key valve-to-operator connection.
- Overlap stop.
- Cone point set screws lock seat retainer on valve sizes 2" through 30".
Documents
Specifications
- AMP:
- 0.22
- Blower Type:
- Belt Drive
- Brand Model Compatibility:
- Goodman CPG0600903BXJXBA Package Gas Unit
- Horsepower:
- 1/50 hp
- Product Type:
- Blower Assembly
- RPM:
- 3000
- UL Listed:
- No
- Volts:
- 230V