Goodman

Condenser Coil Tubing Assembly for GPG1336070M41AB Packaged Gas or Electric Unit

Part #G0201G00134S  |  Manufacturer Part #0201G00134S

Brand Model Compatibility:

GPG1336070M41AB Packaged Gas or Electric Unit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Packaged Gas or Electric Unit

Brand Model Compatibility: GPG1336070M41AB Packaged Gas or Electric Unit

Coil Type: Condenser

Configuration: Standard

Material: Metal

Refrigerant: R-410A

UL Listed: No

Width: 24 in