0 items

Goodman CAUF Series 20 in. Downflow and Upflow Uncased Coil for Split-System Air Conditioner

GCAUF36C6

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
  • Check flowrater for cooling and heat pump applications
  • DecaBDE-free thermoplastic drain pan with secondary drain connections
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Optimized for use with R-410A refrigerant
  • Rust resistant and thermoplastic drain pans featuring a low water-retention design
  • Some models suitable for use with R-410A or R-22 refrigerant
  • Split seam front for easy access

SPECIFICATIONS

AMP
25
Application
Split System Air Conditioner
BTU
36000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
23000 Btu/h
Blower Type
Direct Drive
Coating
Galvanized
Collection
CAUF Series
Configuration
Downflow, Upflow
Decibel Rating dB
72 dB
Depth
29 in
EER
12.5
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
19-1/8 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
16
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Volts
197/208/230/253V
Weight
28
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday