Goodman

DSXC18 Series 4 Ton 18 SEER 1/3 hp Two-Stage R-410A Air Conditioner

Part #GDSXC180481  |  Manufacturer Part #DSXC180481

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection

Specifications

BTU: 35000

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: DSXC18 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 35-1/2 in

EER: 13.5

ETL Listed: Yes

Energy Star Compliant: No

Height: 38-1/4 in

Horsepower: 1/3 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 18

Sound Blanket: Yes

Stages: Two

Suction Line OD : 1-1/4 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 35-1/2 in