Goodman DSZC16 Series 5 Ton 16 SEER Downflow and Horizontal Two-Stage R-410A 1/6 hp Split-System Heat Pump

GDSZC160601

Manufacturer Part #: DSZC160601

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-density foam compressor sound blanket
  • ComfortNet™ communicating system compatible
  • Expanded ComfortAlert™ diagnostics built-in
  • Set-up capable with two low voltage wires to outdoor unit
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • SmartShift® technology to ensure quiet and reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator

SPECIFICATIONS

AMP
37.2
Auto Switching Heat Cool
No
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
60000 Btu/h
Blower Type
Direct Drive
CEC Compliant
For Sale in CA
Coil Type
Evaporator
Collection
DSZC16 Series
Communicating
Communicating
Compressor Type
Scroll
Configuration
Downflow, Horizontal
Depth
35-1/2 in
EER
15.4
ETL Listed
Yes
Green
Energy Star, Yes
Height
38-1/4 in
Horsepower
1/6 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
1830
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
16
Sound Blanket
No
Stages
Two
Tonnage
5 Tons
Type
GDSZC160601
UL Listed
No
Volts
208/230V
Weight
428
Width
35-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday