Goodman

Emura™ Series 12 MBH Wall Mount Indoor 1 Ton Mini-Split Multi-Zone

Part #DCTXG12QVJUS  |  Manufacturer Part #CTXG12QVJUS

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • IR controller included
  • 3-D airflow - Auto-swing (up, down and right, left)
  • Intelligent eye occupancy sensor
  • Titanium apatite photo catalytic air purifying filter
  • Hot start technology
  • Auto-restart (after power failure)
  • Weekly Timer (Up to 4 events per day)
  • Comfort Airflow

Specifications

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 12000 Btu/h

Collection: Emura™ Series

Depth: 8-3/6 in

Energy Star Compliant: No

Height: 11-15/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 12

Phase: Single Phase

Refrigerant: R-410A

SEER: 18.9

Suction Line OD : 1/2 in

Tonnage: 1 Ton

Volts: 208/230V

Width: 39-5/16 in