2 Tons Standard Evaporator Air Handler Coil

This product has been replaced by

Goodman® Evaporator Air Handler 14 in. Coil
Goodman® Standard Evaporator Air Handler 14 in. Coil
Manufacturer Part #P140124P
You last purchased this on
 
Goodman®

2 Tons Standard Evaporator Air Handler Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Goodman® Evaporator Air Handler 14 in. Coil
Goodman® Standard Evaporator Air Handler 14 in. Coil
Manufacturer Part #P140124P
Goodman®

2 Tons Standard Evaporator Air Handler Coil

  • Fast #
  • Part #GP140124
  • Item #1613184
  • Manufacturer Part #P140124
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Air Handler
Brand Model Compatibility:
ARUF030-00A-1A Air Handler
Coil Type:
Evaporator
Configuration:
Standard
Material:
Metal
Refrigerant:
R-410A
Tonnage:
2 Ton
Type:
GP140124
UL Listed:
No
Width:
15 in