Evaporator Coil

Part #G0270A01429S  |  Item #7528289  |  Manufacturer Part #0270A01429S

$ 1,362.64 EACH

Coil Type:

Evaporator

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Evaporator

Coil Type: Evaporator

Configuration: Standard

Material: Metal

Refrigerant: R-410A

Type: G0270A01429S

UL Listed: No

Width: 20-1/2 in